Beli precision straight edge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni Seiki Straight Edge
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  2. Uni Seiki Straight Edge
    50%
    Mulai

    Rp4.299.900

    Uni Seiki Straight Edge
    Deskripsi:
    -Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
  3. SK (Niigata Seiki) Normal Straight Edge Class A
    Mulai

    Rp629.900

    SK (Niigata Seiki) Normal Straight Edge Class A
    Deskripsi:
    The measurement surface is a polished finish. Can be used as a high precision ruler.For marking of sheet metal, finishing, etc., for flat surface, straightness inspection* Since it is a made-to-order product, the delivery date may change if multiple items are purchased at the same time.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. KSTOOLS Precision Straight Edge
    Mulai

    Rp1.199.900

    KSTOOLS Precision Straight Edge
    Deskripsi:
    In accordance with DIN 874/00. Hand warmth protection. Test area precise and finely engineered. Flatness tolerance for highest accuracy. For controlled and test working in the light gap procedure. Hardened. Stainless steel.
    atribut:
    • Total length L (mm): 100
  5. SK (Niigata Seiki) Normal Straight Edge Class A Hardened
    Mulai

    Rp1.099.900

    SK (Niigata Seiki) Normal Straight Edge Class A Hardened
    Deskripsi:
    The measurement surface is a polished finish. Can be used as a high precision ruler. It is a hardened product.For marking of sheet metal, finishing, etc., for flat surface, straightness inspection* Since it is a made-to-order product, the delivery date may change if multiple items are purchased at the same time.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tempered Hardness: 490-620
  6. monotaro Straight Edge
    Mulai

    Rp1.999.900

    monotaro Straight Edge
    Deskripsi:
    It is ideal for measurement of distortion of the engine head, flatness measurement of cylinders, blocks and intake manifolds. It is convenient for storage with a special case. For distortion measurement of engine head and flatness measurement of cylinder, block, intake manifold
    atribut:
    • Hardness: HRC34-38
    • Material: S50C (hardened)
    • External dimensions (length L x width W x height H) (mm): 600 x 16 x 36
    • Mass (kg): 2.4
    • Parallelism (µm): 50 (to the total length of the product)
  7. JTC Straight Edge
    Mulai

    Rp2.999.900

    JTC Straight Edge
    atribut:
    • Overall Length (mm): 600×16×36
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Insize Straight Edge 4700 Series (Isi Cutter)
    Mulai

    Rp559.900

    Insize Straight Edge 4700 Series (Isi Cutter)
    atribut:
    • Finish: Satin Chrome
    • Includes: Plastic Case
    • Construction: Stainless Steel
    • Graduation Type: Inch
  9. Mitutoyo Knife Straight Edge
    Mulai

    Rp619.900

    Mitutoyo Knife Straight Edge
    Deskripsi:
    A Mitutoyo tool designed to test straightness by holding against a backlighted surface. The degree of straightness of the tested surface is qualitatively indicated by the amount of light that can be seen under the straight edge reference edge, which is hardened, ground and micro-lapped.
    atribut:
    • Section (°): 60
  10. Insize Straight Edge Aluminium 4180 Series (Aksesori Alat Ukur)
    Mulai

    Rp7.799.900

    Insize Straight Edge Aluminium 4180 Series (Aksesori Alat Ukur)
    atribut:
    • Finish: Unfinished
    • Includes: Plastic Case
    • Construction: Aluminium
    • Graduation Type: Inch
  11. ND Seiko Precision Straight Edge
    Mulai

    Rp13.999.900

    ND Seiko Precision Straight Edge
    Deskripsi:
    High precision is achieved through machine polishing and hand lapping. The black luster, dense mineral grain structure, and uniform stone quality are achieved. High stability, strength, and hardness are maintained. Precision can be maintained even at room temperature.
  12. STARRETT Steel Straight Edge
    Mulai

    Rp2.799.900

    STARRETT Steel Straight Edge
    atribut:
    • Item: Steel Straight Edge
    • Finish: Brushed Steel
  13. Insize Straight Edge 7118 Series
    Mulai

    Rp3.899.900

    Insize Straight Edge 7118 Series
    atribut:
    • Finish: Unfinished
    • Includes: Plastic Case
    • Construction: Steel
    • Graduation Type: Inch
  14. SK (Niigata Seiki) Bevel Type Straight Edge Class A Hardened
    Mulai

    Rp1.199.900

    SK (Niigata Seiki) Bevel Type Straight Edge Class A Hardened
    Deskripsi:
    The measurement surface is a polished finish. It is a hardened product.For marking of sheet metal, finishing, etc., for flat surface, straightness inspection* Since it is a made-to-order product, the delivery date may change if multiple items are purchased at the same time.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tempered Hardness: 490-620
  15. Insize Straight Edge 7117 Series
    Mulai

    Rp3.799.900

    Insize Straight Edge 7117 Series
    atribut:
    • Finish: Unfinished
    • Includes: Plastic Case
    • Construction: Steel
    • Graduation Type: Inch
  16. Mitutoyo Granite Surface Plate
    Mulai

    Rp6.299.900

    Mitutoyo Granite Surface Plate
    Deskripsi:
    Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
Daftar Harga precision straight edge Terbaru October 2026
Uni Seiki Straight EdgeRp679.900
Uni Seiki Straight EdgeRp4.299.900
SK (Niigata Seiki) Normal Straight Edge Class ARp629.900
KSTOOLS Precision Straight EdgeRp1.199.900
SK (Niigata Seiki) Normal Straight Edge Class A HardenedRp1.099.900
monotaro Straight EdgeRp1.999.900
JTC Straight EdgeRp2.999.900
Insize Straight Edge 4700 Series (Isi Cutter)Rp559.900
Mitutoyo Knife Straight EdgeRp619.900
Insize Straight Edge (Aksesori Alat Ukur)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)